This product requires certification to purchase.

8 in. No Hub Roof Drain with 15 in. Cast Iron Dome with Underdeck Clamp

Zurn

Z100-C-R 8 in. No Hub Roof Drain with 15 in. Cast Iron Dome with Underdeck Clamp

  • Fast #
  • Part #ZZC1008NHC
  • Item #7960084
  • Manufacturer Part #ZC100-8NH-C
4.1 out of 5 Customer Rating
Brand image
Zurn

Z100-C-R 8 in. No Hub Roof Drain with 15 in. Cast Iron Dome with Underdeck Clamp

  • Fast #
  • Part #ZZC1008NHC
  • Item #7960084
  • Manufacturer Part #ZC100-8NH-C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 15 in. diameter roof drain with 8 in. no-hub outlet.
  • Dura-Coated cast iron body for durability and corrosion resistance.
  • Cast iron dome strainer with low-profile design.
  • Combination membrane flashing clamp and gravel guard to help secure roofing membranes and reduce debris entry.
  • Includes roof sump receiver and underdeck clamp for secure installation.
  • Requires Certification

Documents

Dimensions & Measurements
Length
15 in
Width
19-7/25 in
Characteristics & Features
Adjustable
Yes
Collection
Z100-C-R
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Type
ZZC1008NHC
UPC
670240120464