This product requires certification to purchase.

8 in. No Hub Roof Drain with 15 in. Poly Dome with Top-Set® Deck Plate

Zurn

Z100-DP-EA 8 in. No Hub Roof Drain with 15 in. Poly Dome with Top-Set® Deck Plate

  • Fast #
  • Part #ZZ1008NHDP
  • Item #7960156
  • Manufacturer Part #Z100-8NH-DP
4.1 out of 5 Customer Rating
Brand image
Zurn

Z100-DP-EA 8 in. No Hub Roof Drain with 15 in. Poly Dome with Top-Set® Deck Plate

  • Fast #
  • Part #ZZ1008NHDP
  • Item #7960156
  • Manufacturer Part #Z100-8NH-DP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 15 in. diameter main roof drain with low-silhouette Poly-Dome strainer.
  • Includes Top-Set deck plate with adjustable extension.
  • Dura-Coated cast iron body for durability.
  • Combination membrane flashing clamp and gravel guard.
  • Secondary clamping collar with O-ring.
  • Requires Certification
Dimensions & Measurements
Diameter
15 in
End Connection 1
No Hub
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Collection
Z100-DP-EA
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Nickel Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Type
ZZ1008NHDP
UPC
670240053847