1/2 in. FPT Wall Mount Faucet in Polished Chrome
Z1341 1/2 in. FPT Wall Mount Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provided with external vacuum breaker and loose key
- Provided with ASSE 1011 external vacuum breaker and loose key
- Designed for moderate climate areas
- Recommended for residential and light commercial applications
Specifications
- Application:
- Residential
- Coating:
- Polished, Chrome
- Collection:
- Z1341
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Height:
- 2-1/4 in
- Length:
- 4-1/2 in
- Material:
- Brass
- Origin:
- Global
- Sillcock Type:
- Anti-siphon
- Size:
- 1/2 in
- Valve Body Material:
- Brass
- Weight:
- 2 lb
- Width:
- 3 in