1/2 in. Wall Mount Faucet
Z1341 1/2 in. Wall Mount Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- External vacuum breaker and loose key
- Moderate climate
Specifications
- ASSE Standards:
- ASSE 1011
- Application:
- Residential
- Collection:
- Z1341
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- End Connection 1:
- Solder
- End Connection 2:
- MPT
- End Connection 3:
- GHT
- End Connections:
- Solder x MPT x GHT
- Height:
- 2-1/4 in
- Length:
- 4-1/2 in
- Material:
- Brass
- Sillcock Type:
- Anti-siphon
- Size:
- 1/2 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/4 in
- Weight:
- 2 lb
- Width:
- 3 in