• Cart

DESCRIPTION

  • External vacuum breaker and loose key
  • Rough-bronze wall faucet designed for moderate climate areas

Zurn Z1341 3/4 in. FPT Wall Mount Faucet

ZZ1341P34

Color Finish

 

SPECIFICATIONS

Application
Light Commercial, Residential
Collection
Z1341
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FPT
End Connection 2
Male Hose
End Connections
FPT x Male Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Handle Type
Loose Key
Height
2-1/4 in
Length
4-1/2 in
Material
Bronze
Sillcock Type
Anti-siphon
Width
3 in

Starting at
Call for Pricing
  • QUANTITY