• Cart

DESCRIPTION

  • Exposed and anti-siphon for use in moderate climate installation
  • Includes external vacuum breaker, all interior components, and vandal resistant operating stem
  • Recommended for residential and light commercial applications

Zurn Z1341 FPT Loose Key Wall Mount Faucet in Polished Chrome

ZZ1341PRC

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.7
Application
Light Commercial, Residential
Collection
Z1341
Color Finish
Rough Chrome
Color Finish Category
Chromes
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Type
Loose Key
Height
2-1/4 in
Length
4-1/2 in
Material
Bronze
Sillcock Type
Anti-siphon
Width
3 in

Starting at
Call for Pricing
  • QUANTITY