• Cart

DESCRIPTION

  • Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications
  • To assure drainage, turn faucet handle to close position and detach hose from pout during freezing weather. If hose is left attached, the frost-proof hydrant cannot drain properly and trapped water may freeze and damage the hydrant.
  • Wall faucet with integral vacuum breaker

Zurn Z1345 Bronze Commercial Anti-Siphon Frostproof Sillcock Wall Faucet

ZZ1345

Valve Size:

SPECIFICATIONS

Application
Commercial
Collection
Z1345
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Solder
End Connection 2
Hose
End Connections
Female Solder x Hose
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Type
Hand Wheel
Height
4-1/2 in
Length
16-5/8 in
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
No
Sillcock Type
Anti-siphon, Frost-proof
UL Listed
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY