This product requires certification to purchase.

4 x 8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

Zurn

Z1901 Series 4 x 8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19014NL2
  • Item #7959473
  • Manufacturer Part #ZN1901-4NL-2
5 out of 5 Customer Rating
Brand image
Zurn

Z1901 Series 4 x 8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19014NL2
  • Item #7959473
  • Manufacturer Part #ZN1901-4NL-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification
Dimensions & Measurements
End Connection 1
Neo Loc
End Connections
Neo Loc
Fits Pipe Size
4 in
Length
12 in
Sink Bowl Size
8-7/8 in x 8-7/8 in x 8 in
Sink Depth
10-1/2 in
Sink Size Range
Less than 20 in
Width
12 in
Characteristics & Features
Collection
Z1901 Series
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
670240129054