8 in. Slip On Downspout Nozzle
Z199 8 in. Slip On Downspout Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Directs water away from building to prevent staining
- Flange secures to building to prevent theft of nozzle
- Decorative downspout nozzle with bronze or nickel bronze finish
Specifications
- Application:
- Commercial
- Collection:
- Z199
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Plain Bronze
- Depth:
- 12 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 8 in
- Height:
- 5 in
- Length:
- 12 in
- Material:
- Bronze
- Origin:
- Global
- Overall Length:
- 12 in
- Overall Width:
- 12 in
- Product Type:
- Downspout Nozzle
- Sink Material:
- Cast Bronze
- Weight:
- 8.5 lb
- Width:
- 12 in