Elongated Open Front Toilet Seat in White

You last purchased this on
 
Zurn

Z5950 Series Elongated Open Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z5950 Series Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #ZZ5955SSEL
  • Item #2443726
  • Manufacturer Part #Z5955SS-EL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Open-front seat for user comfort
  • Heavy-duty construction for demanding restrooms
  • Fits Zurn elongated toilets
  • Ideal for commercial applications
  • Durable, stainless steel hinge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Shape:
Elongated
CSA Certified:
CSA B45
Collection:
Z5950 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-5/8 in
Height:
21 in
Installation Type:
Floor Mount
Length:
18-5/8 in
Material:
Vitreous China
Origin:
Global
Seat Features:
Stainless Steel Hardware
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Type:
ZZ5955SSEL
Weight:
4 lb
Width:
14-5/8 in