Zurn

Z5950 Series Elongated Open Front Toilet Seat in White

Part #ZZ5956SSELSTS  |  Manufacturer Part #Z5956SS-EL-STS

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits Zurn elongated toilets
  • Open-front seat for user comfort
  • Extra heavy-duty construction for extreme restroom environments
  • Durable, stainless steel hinge
  • Self-sustaining check hinge holds its position to eliminate slamming

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Z5950 Series

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 21 in

IAPMO Listed: No

Length: 16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front

Width: 2-1/2 in