304 Linear Shower Drain with Serenity Grate in Stainless Steel
ZS880 304 Linear Shower Drain with Serenity Grate in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vertically adjustable anchoring support legs, and low-profile accommodate installations with 1/2" and 3/8" finished tile thicknesses
- Anti-ponding V-shaped channel promotes positive drainage, and a sanitary shower environment
- Serenity Grate
- Innovative adjustable secured leveling frame with built-in tiling edge enable a perfect finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Collection:
- ZS880
- Drain Base Height:
- 4-15/32 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 30 in
- Origin:
- Global
- Outlet Type:
- No Hub