Zura® Battery Powered Bathroom Sink Faucet with Supply Hose and Thermostatic Mixing Valve in Polished Chrome

Part #ZZ6915XLSHTMV1  |  Item #4804149  |  Manufacturer Part #Z6915-XL-SH-TMV-1

$692.60 EACH

Color/Finish: Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty, cast brass, sensor operated faucet
  • Three year warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Centerset

Battery Size: AA

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Zura®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Part Type: Repair Kit

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Height: 4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4 in

Material: Metal

Maximum Height: 4 in

NSF Certified: No

Number of Holes: 1 Hole

Spout Height: 3-7/8 in

Spout Reach: 5-1/8 in

Trim Only: No

Type: Faucet

WaterSense Labeled: No