1/2 x 1/2 x 3/4 in. Barbed Brass Reducing Tee

You last purchased this on
 
Zurn PEX

1/2 x 1/2 x 3/4 in. Barbed Brass Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 x 1/2 x 3/4 in. Barbed Brass Reducing Tee

  • Fast #
  • Part #QQQT334GX
  • Item #3986460
  • Manufacturer Part #QQT334GX
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 21 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • T-shape allows for multi-directional flow of potable water from a single indoor main line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14
ASTM:
ASTM F877, ASTM F1807
Depth:
2-41/250 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Faucet Connection:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1/2 in x 1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
Height:
83/125 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-41/250 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Temperature Range:
Up to 200 Deg F
Type:
QQQT334GX
Weight:
0.0682 lb
Width:
1-53/200 in
cUPC Certified:
Yes