DESCRIPTION

Zy-Tech Global Industries 1/2 in. Forged Steel Standard Port Flanged Gate Valve

D2131A818D

Manufacturer Part #: 2131A818

Valve Size:

SPECIFICATIONS

End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Type
Gate Valve

Print

DOCUMENTS