DESCRIPTION

Zy-Tech Global Industries Flanged Gate Valve

ZDSI37XUF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 600
ASME Specifications
ASME B31.1, ASME B31.3
ASTM Specifications
ASTM A-105, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-216 WCB, ASTM A-276
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Length
7 in
Material
Cast Steel
Maximum Temperature
1000
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY