PROFLO® Metal Bath and Shower Pressure Balancing Valve Trim with Single Lever Handle
PF5200

DESCRIPTION

  • CSA certified
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Metal construction
  • Required accessory: rough-in valve PF3001
  • Trim only
  • UPC/IAPMO listed

Color/Finish

Starting at

$34.24 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASME Specifications ASME A112.18.1M
Application Residential
CSA Certified Yes
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
Faucet Valve Type Tub & Shower Pressure Balancing Valve
IAPMO Listed Yes
Material Metal
Number of Handles Single Handle
Sink Material Metal
Valve Type Tub & Shower Pressure Balancing Valve
WaterSense Labeled No