ROHL® Perrin & Rowe┬« Single Function Rain Showerhead in Polished Nickel
RU5204

DESCRIPTION

  • 12" round spray face
  • Spray setting: rainfall
  • Flow rate: 2.0 gpm
  • 3/4" NPSM connection
  • Solid brass construction, exposed pop-up drain without overflow

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CEC Compliant For Sale in CA
Collection Perrin & Rowe®
Diameter 12 in
End Connections NPSM
Faucet Material Brass
Faucet Mount Wall Mount
Flow Rate 2 gpm
GSA Approved No
IAPMO Listed No
Installation Type Wall Mount
Shape Round
Showerhead Flow Rate 1.75
Showerhead Function Single
Spray Type Rain
WaterSense Labeled No