Hansgrohe Raindance Shower Arm Polished Chrome
H06476

DESCRIPTION

  • mounting plate, Escutcheon
  • Increase showerhead height with minimum 8"
  • Bend 90°
  • Includes escutcheon plate

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Raindance
Faucet Part Type Shower Arm
Installation Type Wall Mount
WaterSense Labeled No
Width 10-1/4 in