Hansgrohe Raindance 15 in. Shower Arm Polished Chrome
H27413

DESCRIPTION

  • Escutcheon
  • Includes escutcheon plate

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Raindance
Faucet Part Type Shower Arm
Installation Type Wall Mount
WaterSense Labeled No
Width 2-3/8 in