Hansgrohe Raindance 9 in. Shower Arm
H27422

DESCRIPTION

  • Bend 90°
  • Includes escutcheon plate

Color/Finish

Starting at

$114.92 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Raindance
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Part Type Shower Arm
Fitting Size 1 1/2 in
Installation Type Wall Mount
Length 9 in
Material Brass
WaterSense Labeled No
Width 2-3/8 in