Kohler Alteo® Wall-Mount Non-Diverter Tub Spout Polished Chrome
K45133

DESCRIPTION

  • Tub spout less diverter
  • Slip-fit connection: 1/2"
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnish
  • Coordinates with Alteo® faucets and accessories

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection Alteo®
Depth 2-5/8 in
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Part Type Spout
GSA Approved No
IAPMO Listed No
Installation Type Wall Mount
NSF Certified No
Spout Reach 7-1/2 in
Spout Type Non-Diverter
Type K45133-CP
WaterSense Labeled No
Width 2-5/8 in