Kohler Stonewood® Molded Wood Elongated Closed Front With Cover Toilet Seat
K4814

DESCRIPTION

  • Color matched plastic Quick-Release™ hinges
  • Material: Molded wood
  • Quick-Attach® hardware for fast and secure installation

Color/Finish

Starting at

$29.75 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z124.5
CARB OTC LEED Compliant No
Collection Stonewood®
Color Finish White
Color Finish Category Whites
GSA Approved No
Height 1-1/16 in
IAPMO Listed Yes
Length 17 in
Toilet Seat Material Wood
Toilet Seat Shape Elongated
Toilet Seat Type Closed Front
Width 14-3/16 in