Kohler MasterShower® Shower Arm and Flange, 5-3/8 in. Long Polished Chrome
K7395

DESCRIPTION

  • Arm reach: 5-3/8"
  • Wall-mount installation

Color/Finish

QUANTITY
1
SPECIFICATIONS
CSA Certified CSA B125.1
Collection MasterShower®
Depth 5-3/8 in
End Connections NPT
Faucet Part Type Shower Arm and Flange
GSA Approved No
Height 2-1/2 in
IAPMO Listed No
Installation Type Wall Mount
NSF Certified No
Spout Reach 5-3/8 in
WaterSense Labeled No
Width 3-1/4 in