Kohler MasterShower® Ceiling Mount Shower Arm Polished Chrome
K7396

DESCRIPTION

  • For use with overhead rainheads
  • Solid brass construction and exposed pop-up drain without overflow
  • Solid brass construction for durability and reliability

Color/Finish

QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Overhead Rainheads
Collection MasterShower®
Depth 9-1/4 in
End Connection 2 NPT
Faucet Part Type Shower Arm and Flange
Fitting Size 2 1/2 in
GSA Approved No
IAPMO Listed No
Installation Type Ceiling Mount
NSF Certified No
WaterSense Labeled No
Width 2-1/4 in