Kohler MasterShower® Handle Kit in Polished Chrome
K77887

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection MasterShower®
Faucet Part Type Handle Kit
Flow Rate 17.2 gpm
Handle Type Lever
Number of Handles Single Handle