Kohler MasterShower® Hand Shower in Titanium
K9514

DESCRIPTION

  • Hose length: 60"
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CSA Certified CSA B125.1
Collection MasterShower®
Depth 1-1/8 in
Faucet Material Metal
Height 60 in
Hose Included Yes
Hose Length 60 in
IAPMO Listed No
NSF Certified No
Pause Control No
Type K9514-TT
WaterSense Labeled No
Width 29/32 in