Moen Voss™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
M6903

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial, Residential
BAA Compliant Yes
Bathroom Faucet Type Monoblock
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type 1255™ Duralast™
Coating Electroplated
Collection Voss™
Deck Plate Included Yes
Depth 4-63/100 in
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Valve Type 1255™ Duralast™ Cartridge
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 6-69/100 in
Lead Law Compliant Yes
MA Approved Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Origin Domestic
Spout Reach 4-5/8 in
Trim Only No
Type Bathroom Faucet
UL Listed No
WaterSense Labeled Yes
Weight 5.17
Width 3 in