Mirabelle® St. Augustine Single Lever Handle Transfer Valve Trim
MIRSA9005

DESCRIPTION

  • Lifetime limited warranty

Color/Finish

Starting at

$103.35 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1M
Application Residential
Collection St. Augustine
Color Finish Polished Chrome
Color Finish Category Chromes
Handle Type Lever
IAPMO Listed Yes
Number of Handles Single Handle
Trim Only Yes
WaterSense Labeled No
Width 4-5/16 in