Moen Voss™ Valve Trim with Single Lever Handle in Brushed Nickel
MT3691

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Residential
BAA Compliant Yes
Brand Model Compatibility 3510 Valve
CSA Certified CSA B125.1
Cartridge Type 1225
Coating PVD
Collection Voss™
Depth 8 in
Faucet Valve Type 1225®
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 7-1/4 in
MA Approved Yes
Number of Handles Single Handle
Origin Domestic
Product Type Valve
Sink Material Metal
Trim Only Yes
Type Valve
UL Listed No
Valve Body Material Brass
WaterSense Labeled No
Weight 1.74
Width 7-1/4 in