Moen Voss™ Wall Mount Lavatory Faucet with Double Lever Handle
MT6906

DESCRIPTION

  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Two-handle lever handle makes it easy to adjust the water
  • Wall mount installation frees up extra space on the countertop

Color/Finish

Starting at

$270.90 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
ASME Specifications ASME A112.18.1
Application Commercial, Residential
BAA Compliant Yes
Bathroom Faucet Type Widespread
Brand Model Compatibility 9700 Valve
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type 1224
Center Size 8 in
Coating Electroplated
Collection Voss™
Color Finish Polished Chrome
Color Finish Category Chromes
Deck Plate Included No
Depth 7-19/50 in
Faucet Connection Compression
Faucet Connection Size 1/2 in
Faucet Material Metal
Faucet Mount Wall Mount
Faucet Valve Type 1224™ Duralast™ Cartridge
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 2-63/100 in
Lead Law Compliant Yes
MA Approved Yes
Material Metal
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Origin Domestic
Spout Height 8 in
Spout Reach 7-3/8 in
Trim Only Yes
Type Wall Mount
UL Listed No
Valve Body Material Brass
WaterSense Labeled Yes
Weight 4
Width 9-1/4 in