Moen Voss™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only
MT693

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
BAA Compliant Yes
Brand Model Compatibility 4792 Valve
CSA Certified CSA B125.1
Center Size 10 in
Coating Electroplated
Collection Voss™
Depth 8-1/4 in
Faucet Connection CC
Faucet Connection Size 1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Roman Tub Faucet Only
Faucet Valve Type Roman Tub Faucet Valve
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 8-1/2 in
IAPMO Listed No
MA Approved Yes
Number of Handles Two Handle
Number of Holes 3 or 4 Hole
Origin Domestic
Spout Reach 8-1/4 in
Trim Only Yes
Tub Spout Reach 8-1/4 in
Type Roman Tub
UL Listed No
Valve Body Material Brass
Valve Type Roman Tub Faucet Valve
WaterSense Labeled No
Weight 6.45
Width 15-1/2 in