Kohler Contemporary Single Function Rain Showerhead in Vibrant Brushed Nickel
K13688

DESCRIPTION

  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Brand Model Compatibility K-7392, K-7394 and K-7396 Showerarms
CEC Compliant Not for Sale in CA
CSA Certified CSA B125.1
Collection Contemporary
Diameter 8 in
End Connections NPT
Faucet Material Brass
Faucet Mount Wall Mount
Flow Rate 2.5 gpm
GSA Approved No
Height 2-3/4 in
IAPMO Listed No
NSF Certified No
Shape Round
Showerhead Flow Rate 2.5
Showerhead Function Single
Spray Type Rain
WaterSense Labeled No
Width 8 in