Kohler Ricochetâ„¢ 17 x 14 in. Undercounter Lavatory
K14280-C5

DESCRIPTION

  • Fits standard 14" x 17" countertop cutout
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin with scalloped texture

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.19.2
CARB OTC LEED Compliant No
CSA Certified CSA B45.1, CSA B651
Collection Ricochet™
Color Finish White
Color Finish Category Whites
Depth 7-1/4 in
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
Height 7-1/4 in
IAPMO Listed No
Installation Type Counter Mount, Wall Mount
Length 19-3/8 in
Material Ceramic, Vitreous China
Number Of Bowls 1
Number of Holes No Hole
Overall Sink Size 19-3/8 in x 16-3/8 in
Pedestal Only - FEI No
Shape Oval
Sink Bowl Size 17 in x 14 in x 5-1/4 in
Vessel Only - FEI Yes
Width 16-3/8 in