Kohler Margaux® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
K16232-4

DESCRIPTION

  • Two handle widespread sink faucet for 8" - 16" centers
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Coordinates with Margaux® faucets and accessories
  • Flow rate: 1.2 gpm

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
BAA Compliant No
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Center Size 8 in - 16 in
Collection Margaux®
Deck Plate Included No
Faucet Connection Flexible
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Type Lever
Height 5-1/4 in
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 5-3/8 in
Spout Type Rigid
Trim Only No
Type K16232-4-CP
WaterSense Labeled Yes
Width 8 in