Kohler Margaux® Wall Mount Toilet Tissue Holder in Polished Chrome
K16255

DESCRIPTION

  • Vertical holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Margaux®
Depth 4-1/2 in
Height 7 in
IAPMO Listed No
Installation Type Wall Mount
Pivoting No
Projection 4-1/2 in
Width 4-1/2 in