Kohler Refinia® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
K5317-4

DESCRIPTION

  • Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation
  • UltraGlide™ valve with dry stem technology that simplifies installation, offers smooth operation and precise, effortless control over water temperature and flow
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flow rate: 1.2 gpm
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
BAA Compliant No
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 8 in - 16 in
Collection Refinia®
Deck Plate Included Yes
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Ceramic Disc
GSA Approved No
Green WaterSense, Yes
Handle Type Lever
Height 6-1/4 in
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 4-1/2 in
Spout Type Rigid
Trim Only No
Type K5317-4-CP
WaterSense Labeled Yes
Width 8 in