Kohler SoundTile™ Pair of Speaker
K8033

DESCRIPTION

  • Can be used with any audio system and also integrates with the Kohler® DTV+™ digital showering system
  • Includes one pair of speakers
  • Installs after finished wall is complete
  • Mounts with in standard 2" x 4" walls or ceilings
  • Wall or ceiling-mount

Color/Finish

Starting at

$435.91 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bathtub Accessory Type Media & Sound Systems
Brand Model Compatibility DTV+™ Digital Showering System
CARB OTC LEED Compliant No
Collection SoundTile™
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 1/4 in
GSA Approved No
Height 3-3/16 in
IAPMO Listed No
Installation Type Wall Mount
Length 4-7/8 in
Width 4-7/8 in