Kohler MasterShower® Stack Valve Trim in Polished Chrome
KT10183-7

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Single-control cylinder handle provides temperature setting with a single operation
  • Thermostatic valve allows bather to set and maintain precise temperature
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CSA Certified CSA B125.1
Collection MasterShower®
Faucet Height 7-1/4 in
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Type Knob
Height 7-1/4 in
IAPMO Listed No
Sink Material Brass
Trim Only Yes
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Width 7-1/4 in