Kohler Margaux® Two Handle Roman Tub Faucet in Polished Chrome Trim Only
KT16236-4

DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Includes integrated diverter
  • See required and recommended tab for valve

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 8 in
Collection Margaux®
Faucet Connection Slip Fit
Faucet Connection Size 5/8 in
Faucet Height 8-11/16 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 12 gpm
Handle Material Metal
Handle Type Lever
Height 8-11/16 in
IAPMO Listed No
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 8-9/16 in
Spout Type Diverter
Trim Only Yes
Tub Spout Reach 8-9/16 in
Tub Spout Type Diverter
Type KT16236-4-CP
WaterSense Labeled No
Width 8 in