Kohler Margaux® Thermostatic Valve Trim with Cross Handle
KT16239-3

DESCRIPTION

  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Trim requires valve to complete

Color/Finish

Starting at

$220.33 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
CARB OTC LEED Compliant No
CSA Certified CSA B125.1
Collection Margaux®
Color Finish Polished Chrome
Color Finish Category Chromes
End Connection 1 FHT
Faucet Connection FHT
Faucet Connection Size 1-1/2 in
Faucet Height 6 in
Faucet Valve Type Tub & Shower Thermostatic Valve
Fitting Size 1 1-1/2 in
Fitting Sizes 1-1/2 in
Handle Type Cross
Height 6 in
IAPMO Listed No
Installation Type Wall Mount
Length 3-11/16 in
Material Metal
Number of Handles Single Handle
Shower Arm Reach 3-11/16 in
Sink Installation Type Wall Mount
Sink Material Metal
Trim Only Yes
Valve Size 1-1/2 in
Valve Type Tub & Shower Thermostatic Valve
Width 6 in