Ginger USA Hotelierâ„¢ 11-7/10 x 9 in. Deep Corner Basket
G554DG

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Hotelier
  • Material: Solid brass construction
  • Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning

Color/Finish

Starting at

$111.59 EACH
QUANTITY
1
SPECIFICATIONS
Collection Hotelier™
Color Finish Chrome
Color Finish Category Chromes
Depth 6-11/16 in
Height 2-5/16 in
Material Brass
Width 11-7/10 in