Kohler ArcherĀ® 24 in. Towel Bar in Polished Chrome
K11053

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Archer®
Depth 5-1/8 in
Height 2-3/4 in
IAPMO Listed No
Installation Type Wall Mount
Number of Bars 2
Projection 5-1/8 in
Width 5-1/8 in