Kohler ArcherĀ® Towel Ring
K11057

DESCRIPTION

  • Coordinates with other products in the Archer® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Color/Finish

Starting at

$50.09 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Archer®
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 4-1/4 in
Diameter 7 in
Height 8-1/8 in
IAPMO Listed No
Installation Type Wall Mount
Length 4-1/4 in
Material Metal
Mount Type Wall
Projection 4-1/4 in
Ring Type Closed
Shape Round
Width 4-1/4 in