Kohler ArcherĀ® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
K11075-4

DESCRIPTION

  • Two handle centerset sink faucet for 4" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Completes Archer® design solution with Kohler® fixtures and accessories
  • Soft and quiet water delivery without splashing
  • Flow rate: 1.2 gpm

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
BAA Compliant No
Bathroom Faucet Type Centerset
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 4 in
Collection Archer®
Deck Plate Included No
Faucet Connection Flexible
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Centerset
Faucet Valve Type Ceramic Disc
GSA Approved No
Green WaterSense, Yes
Handle Type Lever
Height 9 in
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 4 in
Spout Type Gooseneck
Trim Only No
Type K11075-4-CP
WaterSense Labeled Yes
Width 4 in