Danze Logan Squareâ„¢ Widespread Lavatory Faucet with Double Lever Handle in Brushed Nickel
DD304036

DESCRIPTION

  • Includes 50/50 pop up drain assembly

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 372
Application Residential
CEC Compliant Not for Sale in CA
CSA Certified CSA B125.1
Center Size 6 in - 12 in
Collection Logan Square™
Faucet Connection Size 2-1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Widespread
Flow Rate 1.5 gpm
GSA Approved No
Handle Type Lever
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-9
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 3-3/4 in
Trim Only No
WaterSense Labeled No