Danze Parma™ Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
DD560958T

DESCRIPTION

  • Volume control
  • Lever handle
  • 4-port shower diverter

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A156.18
Application Residential
Collection Parma™
Faucet Connection NPT
Faucet Connection Size 3/4 in
Faucet Height 7-13/16 in
Faucet Valve Type Tub & Shower Volume Control Valve
Handle Type Lever
Height 7-13/16 in
IAPMO Listed Yes
Installation Type Wall Mount
NSF Certified Yes
Number of Handles Single Handle
Trim Only Yes
Valve Trim Type Volume Control
Valve Type Tub & Shower Volume Control Valve
WaterSense Labeled No