Delta Faucet Dryden™ Single-function Full Showerhead in Matte Black
DRP62283

DESCRIPTION

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • 6-1/2 in. square finished spray face
  • Installs in minutes
  • Shower arm and flange sold separately
  • Coordinates perfectly with the Delta Dryden bath collection
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Commercial
CEC Compliant Not for Sale in CA
CSA Certified Yes
Collection Dryden™
Depth 1 in
Flow Rate 2.5 gpm
GSA Approved No
Handle Material ABS
Height 6-1/2 in
IAPMO Listed No
Maximum Height 6-1/2 in
Maximum Pressure 80 psi
NSF Certified No
Shape Square
Showerhead Flow Rate 2.5
Showerhead Function Single
Side Spray No
Spray Type Full
Trim Only No
Type Faucet
UL Listed No
WaterSense Labeled No
Weight 1.354
Width 6-9/16 in