Delta Faucet Victorian® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
DT11955

DESCRIPTION

  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Available in four finishes
  • Must also order R11000 rough-in

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
CSA Certified Yes
Collection Victorian®
Depth 5 in
Faucet Height 5 in
Faucet Valve Type Tub & Shower Diverter Valve
Handle Material Brass
Handle Type Lever
Height 2 in
IAPMO Listed Yes
Installation Type Wall Mount
Maximum Height 3-33/50 in
Number of Handles Single Handle
Side Spray No
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Type Faucet
Valve Trim Type Transfer & Diverter
Valve Type Tub & Shower Diverter Valve
WaterSense Labeled No
Weight 1.74
Width 4-1/2 in