Delta Faucet Victorian® 2 gpm Tub Trim Kit with Single Lever Handle in Polished Chrome (Trim Only)
DT17155

DESCRIPTION

  • Separate volume and temperature controls for maximum comfort. Handle adjusts volume; dial on handle controls temperature.
  • Monitor® Scald-Guard® valve keeps water temperature within +/-3Â┬║F.
  • For use with MultiChoice Universal rough valve body. Solid brass construction ensures quality and reliability.
  • Includes 7 1/2" long non-diverter tub spout.
  • Handle Type: Lever
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Residential
CSA Certified Yes
Collection Victorian®
Depth 8-14/25 in
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Mount Tub Mount
Faucet Type Tub & Shower Faucet
Flow Rate 2.5 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Plastic
Handle Type Metal Lever
Height 12-19/50 in
IAPMO Listed Yes
Maximum Height 12-19/50 in
NSF Certified No
Number of Handles Single Handle
Side Spray No
Spout Reach 7-1/2 in
Spout Type Non-diverter tub
Trim Only Yes
Tub Spout Reach 7-1/2 in
Type Faucet
WaterSense Labeled Yes
Weight 2.575
Width 7 in